
2 Tone Hooded Rain Coat, 150D Oxford, Class 3 Yellow/Black, L/XL
Mfr # 6005-L/XL
Zoro # G4297518
product price:Â $51.25
/eaKey Features
Material
150D Oxford
Front Closure Type
Zipper w/Snaps
ANSI Class
3
Lining Material
Mesh
Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6005-L/XL
Zoro #
G4297518
UPC #
-
Country of Origin
China
Dimensions
Size
L/XL
Details
Item
2 Tone Hooded Rain Coat
Material
150D Oxford
Color
Yellow/Black
Front Closure Type
Zipper w/Snaps
ANSI Class
3
Lining Material
Mesh
Waterproof
Waterproof
Description
Class 3 Premium 2 Tone Hooded Rain Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.