2 Tone Hooded Rain Coat, 150D Oxford, Class 3 Yellow/Black, S/M

  • Mfr # 6005-S/M

  • Zoro # G4300914


product price: $51.25
/ea

Key Features

Material
150D Oxford
Front Closure Type
Zipper w/Snaps
ANSI Class
3
Lining Material
Mesh
Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005-S/M
Zoro #
G4300914
UPC #
-
Country of Origin
China

Dimensions

Size
S/M

Details

Item
2 Tone Hooded Rain Coat
Material
150D Oxford
Color
Yellow/Black
Front Closure Type
Zipper w/Snaps
ANSI Class
3
Lining Material
Mesh
Waterproof
Waterproof

Description

Class 3 Premium 2 Tone Hooded Rain Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.