Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Bomber Jacket, PU Coated Shell, Class 3 Lime/Black, S

  • Mfr # 8003-SM

  • Zoro # G4297764


product price: $68.39
/ea

Key Features

Material
PU Coated Shell
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
Removable Fleece
Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003-SM
Zoro #
G4297764
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
3-in-1 Bomber Jacket
Material
PU Coated Shell
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
Removable Fleece
Waterproof
Waterproof
Hood Style
Concealed

Description

Class 3,3-IN-1 Waterproof Bomber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.