3-in-1 Bomber Jacket, PU Coated Shell, Class 3 Orange/Black, L
Mfr # 8004-LG
Zoro # G4298893
product price: $68.39
/eaKey Features
Material
PU Coated Shell
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
Removable Fleece
Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8004-LG
Zoro #
G4298893
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
3-in-1 Bomber Jacket
Material
PU Coated Shell
Color
Orange/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
Removable Fleece
Waterproof
Waterproof
Hood Style
Concealed
Description
Class 3,3-IN-1 Waterproof Bomber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.