3-in-1 Hi-Vis Winter Parka, 300D Rip Stop Polyester, Black, 2XL
Mfr # 8507-2XL
Zoro # G4136335
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
300D Rip Stop Polyester
Front Closure Type
Zipper w/Storm Flap
Lining Material
Primaloft Insulation
Hood Style
Removable
Water-Resistant
Water Repellant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8507-2XL
Zoro #
G4136335
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Item
3-in-1 Hi-Vis Winter Parka
Material
300D Rip Stop Polyester
Color
Black
Front Closure Type
Zipper w/Storm Flap
Lining Material
Primaloft Insulation
Hood Style
Removable
Water-Resistant
Water Repellant
Description
ONYX Rip stop Parka w/Removable Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.