Zoro Homepage

3-in-1 Winter Bomber Jacket, 300D Rip Stop Polyester, Lime/Black, 4XL

  • Mfr # 8511-4XL

  • Zoro # G4509934


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
300D Rip Stop Polyester
Front Closure Type
Zipper w/Storm Flap
Lining Material
Poly Filled Quilted Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511-4XL
Zoro #
G4509934
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
3-in-1 Winter Bomber Jacket
Material
300D Rip Stop Polyester
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
Lining Material
Poly Filled Quilted Liner

Description

ONXY Class 3 Rip Stop 3-In-1 PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.