3001 Non-ANSI Economy Vest with 1"W Stripe, Lime with Silver Stripe, One Size Fits All
- Mfr # 3001****
- Zoro # G302713230
product price:Â
$
12.59
/ea
Sold in multiples of 3 for
$37.77
Key Features
Size
One Size
Color
Lime
Reflective Stripe Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3001****
- Zoro #
- G302713230
- UPC #
- 811969020769
- Country of Origin
- Thailand
- Item
- Non-Ansi Safety Vest
- Color
- Lime
Dimensions
- Size
- One Size
- Reflective Stripe Width
- 1 in
Description
GSS SAFETY 3001 NON-ANSI ECONOMY VEST WITH 1"W STRIPE, LIME WITH SILVER STRIPE, ONE SIZE FITS ALL FEATURES:
- HOOK & LOOP WITH ELASTIC SIDE STRAPS 1"W STRIPE TO ENHANCE THE VISIBILITY 100% POLYESTER MESH ONE SIZE FITS ALL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.