Shop GSS SAFETY
See all product information
Create Account
3003 Non-ANSI Economy Vest with 1"W Stripe, Lime with White Stripes, One Size Fits All
- Mfr # 3003**
- Zoro # G904901851
product price:Â
$
15.15
/ea
Sold in multiples of 2 for
$30.30
Key Features
Size
One Size
Color
Lime
Reflective Stripe Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3003**
- Zoro #
- G904901851
- UPC #
- 811969023319
- Country of Origin
- China
Dimensions
- Size
- One Size
- Reflective Stripe Width
- 1 in
Details
- Item
- Non-Ansi Safety Vest
- Color
- Lime
Description
features: hook & loop with elastic side straps 1"w stripe to enhance the visibility 100% polyester mesh one size fits all
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.