Shop GSS SAFETY
See all product information
Create Account
5007, Class 3, Hi-Viz Moisture Wicking Birdseye Short Sleeve T-Shirt, Lime, M
- Mfr # 5007-M
- Zoro # G304874007
product price:Â
$
36.19
/ea
Key Features
Size
M
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5007-M
- Zoro #
- G304874007
- UPC #
- 811969025016
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Lime
Description
all the fabrics we use for the t-shirts are moisture perspiration absorption material, which help to regulate worker's body temperature and reduce static electricity. features: ultra-cool microfiber polyester with black bottom left breast pocket size: m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.