Class 2 Two Tone Lady Vest-SM/MD
- Mfr # 7805-SM/MD
- Zoro # G604901519
product price:Â
$
35.15
/ea
Sold in multiples of 2 for
$70.30
Key Features
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7805-SM/MD
- Zoro #
- G604901519
- UPC #
- 811969029038
- Country of Origin
- China
- Item
- Two-Tone Safety Vest
- ANSI Class
- 2
Dimensions
- Size
- S/M
Description
Features: 2" silver reflective tape with contrasting trim 100% polyester mesh material 2 slash pockets drawstring adjustable waist certification: ansi/isea 107-2015 type r class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.