Shop GSS SAFETY
See all product information
Create Account
Class 3 Premium Two Tone Hooded Rain Coat Black Bottom-Lime-2/3XL
- Mfr # 6005-2XL/3XL
- Zoro # G304920124
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6005-2XL/3XL
- Zoro #
- G304920124
- UPC #
- 811969029311
- Country of Origin
- China
Dimensions
- Size
- 2XL/3XL
Details
- ANSI Class
- 3
Description
Features: 150d oxford with pu coating waterproof shell with mesh lining all seams sealed 2" high performance silver reflective tape with contrasting trim 1 phone pocket in the chest 2 lower front pockets with flaps certification: ansi/isea 107-2015 type r class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.