Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class E Two Tone Rain Pants, 150D with PU Coating, Lime, Size 4/5XL

  • Mfr # 6715-4/5XL

  • Zoro # G4276527


product price: $37.95
/ea

Key Features

Material
150D with PU Coating
Seam Style
Sealed
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6715-4/5XL
Zoro #
G4276527
UPC #
-
Country of Origin
China

Dimensions

Size
4/5XL

Details

Item
Class E Two Tone Rain Pants
Color
Lime
Material
150D with PU Coating
Seam Style
Sealed
Gender
Men's

Description

Class E Two Tone Rain Pants,Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.