Shop GSS SAFETY
See all product information
Create Account
Enhanced Visibility Multi-Color Vest-Purple-L/XL
- Mfr # 3137-LG/XL
- Zoro # G904901684
product price:Â
$
21.45
/ea
Key Features
Size
L/XL
ANSI Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3137-LG/XL
- Zoro #
- G904901684
- UPC #
- 819911022038
- Country of Origin
- China
- Item
- Enhanced Visibility Vest
- Color
- Purple
- ANSI Class
- Not Rated
Dimensions
- Size
- L/XL
Description
Features: zipper closure 2" silver reflective tape with contrasting trim 100% polyester mesh material one left chest 2-tier & 4-division pocket, one lower right inside pocket, mic tab on the shoulder non-ansi certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.