Zoro Homepage

Fall Protection Hi-Vis Safety Vest M Class 2 6 Pockets

  • Mfr # 1503-MD

  • Zoro # G804901289


product price: $28.15
/ea

Key Features

Material
Mesh
ANSI Class
2
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503-MD
Zoro #
G804901289
UPC #
811969020295
Country of Origin
China

Dimensions

Size
M

Details

Item
Fall Protection Hi-Vis Safety Vest
Color
Lime
Material
Mesh
ANSI Class
2
Total Number of Pockets
6

Description

features: zipper closure 2" silver reflective tape with contrasting trim 100% polyester mesh with solid knit pockets 6 pockets: 4 outside with 2 inside 1503-lime certification: ansi/isea 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.