Zoro Homepage

GSS Class 2 Prem Hyper-Lite Vst

  • Mfr # 1701

  • Zoro # G314573563


product price: $21.39
/ea

Key Features

Size
5XL
Color
Lime
Material
Polyester
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701
Zoro #
G314573563
UPC #
811969023890
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.