Zoro Homepage

GSS Class 2 Prem Hyper-Lite Vst

  • Mfr # 1702

  • Zoro # G914573567


product price: $21.39
/ea

Key Features

Size
S
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702
Zoro #
G914573567
UPC #
811969023906
Country of Origin
China

Dimensions

Size
S

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.