Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSS Class 2 Standard Mesh Zip Sfty Vst, 5XL

  • Mfr # 1001-5XL

  • Zoro # G310055506


product price: $11.19
/ea

Key Features

Color
Lime
Size
5XL
ANSI Class
Type R Class 2
Material
Polyester
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-5XL
Zoro #
G310055506
UPC #
811969026099
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Lime
ANSI Class
Type R Class 2
Material
Polyester
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.