
GSS Class 2 Standard Two Tone Mesh Zip Sfty Vst, L
Mfr # 1005-LG
Zoro # G410055574
product price: $13.49
/eaKey Features
Color
Lime
Size
L
ANSI Class
Type R Class 2
Material
Polyester
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005-LG
Zoro #
G410055574
UPC #
811969020134
Country of Origin
China
Dimensions
Size
L
Details
Color
Lime
ANSI Class
Type R Class 2
Material
Polyester
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.