
GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-2XL/3XL
Mfr # 3136-2XL/3XL
Zoro # G704901372
product price:Â $20.15
/ea
Sold in multiples of 2 for $40.30
Key Features
Size
2XL/3XL
Color
Green
ANSI Class
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3136-2XL/3XL
Zoro #
G704901372
UPC #
819911021093
Country of Origin
China
Dimensions
Size
2XL/3XL
Details
Item
Enhanced Visibility Vest
Color
Green
ANSI Class
Not Rated
Description
Features: zipper closure 2" silver reflective tape with contrasting trim 100% polyester mesh material one left chest 2-tier & 4-division pocket, one lower right inside pocket, mic tab on the shoulder non-ansi certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.