
Hi-Vis Bomber Jacket, PU Coated Shell, Class 3 Lime/Black, LT
Mfr # 8001-TALL LG
Zoro # G4300573
product price: $48.79
/eaKey Features
Material
PU Coated Shell
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
4 3/4 oz Polyfill
Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001-TALL LG
Zoro #
G4300573
UPC #
-
Country of Origin
China
Dimensions
Size
LT
Details
Item
Hi-Vis Bomber Jacket
Material
PU Coated Shell
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
4 3/4 oz Polyfill
Waterproof
Waterproof
Description
Class 3 Waterproof Quilt-Lined Bomber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.