Hi-Vis Bomber Jacket, PU Coated Shell, Class 3 Orange/Black, 3XLT
- Mfr # 8002-TALL 3XL
- Zoro # G4295323
product price:Â
$
50.79
/ea
Key Features
Material
PU Coated Shell
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
4 3/4 oz Polyfill
Waterproof
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8002-TALL 3XL
- Zoro #
- G4295323
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XLT
Details
- Item
- Hi-Vis Bomber Jacket
- Material
- PU Coated Shell
- Color
- Orange/Black
- Front Closure Type
- Zipper w/Storm Flap
- ANSI Class
- 3
- Lining Material
- 4 3/4 oz Polyfill
- Waterproof
- Waterproof
Description
Class 3 Waterproof Quilt-Lined Bomber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.