Zoro Homepage

Hi-Vis Bomber Jacket, PU Coated Shell, Class 3 Orange/Black, XL

  • Mfr # 8002-XL

  • Zoro # G4296048


product price: $53.69
/ea

Key Features

Material
PU Coated Shell
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
4 3/4 oz Polyfill
Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-XL
Zoro #
G4296048
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Bomber Jacket
Material
PU Coated Shell
Color
Orange/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Lining Material
4 3/4 oz Polyfill
Waterproof
Waterproof

Description

Class 3 Waterproof Quilt-Lined Bomber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.