Zoro Homepage

Hi-Vis FR Safety Vest 3XL Class 2 , Hook & Loop

  • Mfr # 3501-3X

  • Zoro # G404901825


product price: $13.85
/ea
Sold in multiples of 2 for $27.70

Key Features

Color
Lime
Closure Type
Hook & Loop
ANSI Class
2
Flame-Resistant Properties
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-3X
Zoro #
G404901825
UPC #
811969022565
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis FR Safety Vest
Color
Lime
Closure Type
Hook & Loop
ANSI Class
2
Flame-Resistant Properties
Yes

Description

Gss safety 3501 class 2 fr treated zipper vest, lime, 3xl features: hook & loop closure 2" reflective prismatic gp105 with 16pcs led lights 100% polyester mesh material inside and outside pockets certification: ansi/isea 107-2010 3005-lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.