Zoro Homepage

Hi-Vis Heavy Weight Sweatshirt, 100% Polyester, Class 3 Type R, Lime/Black, XL

  • Mfr # 7511-XL

  • Zoro # G4272616


product price: $70.35
/ea

Key Features

Material
100% Polyester
Color
Lime/Black
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7511-XL
Zoro #
G4272616
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Heavy Weight Sweatshirt
Material
100% Polyester
Color
Lime/Black
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Mesh
Hood Style
Removable

Description

Class 3 PTFE Protection Heavy Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.