Hi-Vis Long Sleeve T-Shirt, 100% Polyester Birdseye, Lime, 5XL

  • Mfr # 5505-5XL

  • Zoro # G4247075


product price:  $20.59
/ea

Key Features

Size
5XL
Material
100% Polyester Birdseye
Color
Lime
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5505-5XL
Zoro #
G4247075
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
100% Polyester Birdseye
Color
Lime
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
1

Description

Class 3 Stndrd Moisture Wicking T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.