Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Parka, 300D Oxford, Class 3 Lime, XL

  • Mfr # 8501-XL

  • Zoro # G4299295


product price: $59.35
/ea

Key Features

Material
300D Oxford
Color
Lime
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-XL
Zoro #
G4299295
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Parka
Material
300D Oxford
Color
Lime
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
Waterproof
Waterproof
Hood Style
Concealed

Description

Class 3 Waterproof Fleece-Lined Parka

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.