Hi-Vis Rain Jacket, 150D Oxford, Class 3 Yellow/Black, 4XL/5XL

  • Mfr # 6003-4XL/5XL

  • Zoro # G4300458


product price:  $54.65
/ea

Key Features

Material
150D Oxford
Color
Yellow/Black
Front Closure Type
Zipper w/Snaps
Number of Pockets
3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6003-4XL/5XL
Zoro #
G4300458
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL

Details

Item
Hi-Vis Rain Jacket
Material
150D Oxford
Color
Yellow/Black
Front Closure Type
Zipper w/Snaps
Number of Pockets
3
ANSI Class
3
Waterproof
Waterproof

Description

Class 3 Premium Hooded Rain Jacket,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.