Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 4XL Class 3 , Zipper

  • Mfr # 2001-4XL

  • Zoro # G404901382


product price: $21.99
/ea
Sold in multiples of 2 for $43.98

Key Features

Material
Mesh
Closure Type
Zipper
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-4XL
Zoro #
G404901382
UPC #
811969020561
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Mesh
Closure Type
Zipper
ANSI Class
3

Description

features: zipper closure 2" silver reflective tape 100% polyester mesh material one left chest 2-tier & 4- division pocket one lower right inside pocket with reinforced stitching 2001-lime certification: ansi/isea 107-2010 2001-lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.