
Hi-Vis Safety Vest 4XL/5XL Class 2 , Zipper
Mfr # 1010-4XL/5XL
Zoro # G004901584
product price:Â $15.95
/ea
Sold in multiples of 3 for $47.85
Key Features
Material
Mesh
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-4XL/5XL
Zoro #
G004901584
UPC #
811969024712
Country of Origin
China
Dimensions
Size
4XL/5XL
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Mesh
ANSI Class
2
Closure Type
Zipper
Description
Features: zipper closure, 2" silver reflective tape 100% polyester mesh material, 2 pockets: right chest id pocket, lower right pocket. 1010-orange certification: ansi/isea 107-2015 class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.