
Hi-Vis Safety Vest L/XL Class 2 , Zipper
Mfr # 1009-L/XL
Zoro # G004901638
product price: $15.95
/ea
Sold in multiples of 3 for $47.85
Key Features
Material
Mesh
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-L/XL
Zoro #
G004901638
UPC #
811969024651
Country of Origin
China
Dimensions
Size
L/XL
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Mesh
ANSI Class
2
Closure Type
Zipper
Description
Features: zipper closure, 2" silver reflective tape, 100% polyester mesh material, id pocket, lower right pocket. 1009-lime certification: ansi/isea 107-2015 class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.