Zoro Homepage

Hi-Vis Safety Vest S/M Class 2 , Zipper

  • Mfr # 1009-S/M

  • Zoro # G304901765


product price: $15.75
/ea
Sold in multiples of 3 for $47.25

Key Features

Material
Mesh
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009-S/M
Zoro #
G304901765
UPC #
811969024644
Country of Origin
China

Dimensions

Size
S/M

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Mesh
Closure Type
Zipper
ANSI Class
2

Description

Features: zipper closure, 2" silver reflective tape, 100% polyester mesh material, id pocket, lower right pocket. 1009-lime certification: ansi/isea 107-2015 class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.