
Hi-Vis Safety Vest XL Class 3 , Zipper
Mfr # 2002-XL
Zoro # G004901669
product price: $20.49
/eaKey Features
Material
Mesh
ANSI Class
3
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-XL
Zoro #
G004901669
UPC #
811969020592
Country of Origin
China
Dimensions
Size
XL
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Mesh
ANSI Class
3
Closure Type
Zipper
Description
features: zipper closure 2" silver reflective tape 100% polyester mesh material one left chest 2-tier & 4- division pocket one lower right inside pocket with reinforced stitching 2002-orange certification: ansi/isea 107-2010 2002-orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.