Hi-Vis Short Sleeve Safety Shirt, 100% Polyester Birdseye, Orange, 5XL

  • Mfr # 5502-5XL

  • Zoro # G4135486


product price:  $9.85
/ea

Key Features

Size
5XL
Material
100% Polyester Birdseye
Standards
Non ANSI Certified
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5502-5XL
Zoro #
G4135486
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Short Sleeve Safety Shirt
Material
100% Polyester Birdseye
Color
Orange
Standards
Non ANSI Certified
Number of Outside Pockets
1

Description

Moisture Wicking Short Sleeve Safety T-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.