Hi-Vis Two Tone Hoodie Sweatshirt, 100% Polyester Fleece, Lime, 2XL

  • Mfr # 7005-2XL

  • Zoro # G4246034


product price:  $45.75
/ea

Key Features

Material
100% Polyester Fleece
Color
Lime
Standards
ANSI/ISEA 107-2015
Fabric Weight
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7005-2XL
Zoro #
G4246034
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Two Tone Hoodie Sweatshirt
Material
100% Polyester Fleece
Color
Lime
Standards
ANSI/ISEA 107-2015
Fabric Weight
7.25

Description

Class 3,2 Tone Pullover Sweatshirt,Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.