Hi-Vis Two Tone Quilted Jacket, Nylon Taffeta Shell, Class 3 Black, 5XL

  • Mfr # 8009-5XL

  • Zoro # G4299487


product price: $46.19
/ea

Key Features

Material
Nylon Taffeta Shell
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009-5XL
Zoro #
G4299487
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Two Tone Quilted Jacket
Material
Nylon Taffeta Shell
Color
Black
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3

Description

Class 3 Two Tone Quilted Jacket,Blk,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products