Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Two Tone Quilted Jacket, Nylon Taffeta Shell, Class 3 Lime/Black, 3XL

  • Mfr # 8007-3XL

  • Zoro # G4295917


product price: $46.19
/ea

Key Features

Material
Nylon Taffeta Shell
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007-3XL
Zoro #
G4295917
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Two Tone Quilted Jacket
Material
Nylon Taffeta Shell
Color
Lime/Black
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3

Description

Class 3 Two Tone Quilted Jacket,Lime,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.