Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Two Tone Short Sleeve Shirt, 100% Polyester Birdseye, Lime, L

  • Mfr # 5009-LG

  • Zoro # G4245824


product price: $19.79
/ea

Key Features

Material
100% Polyester Birdseye
Color
Lime
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5009-LG
Zoro #
G4245824
UPC #
819911020416
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Two Tone Short Sleeve Shirt
Material
100% Polyester Birdseye
Color
Lime
Number of Outside Pockets
1

Description

Class 3 Two Tone Short Sleeve T-Shirt,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.