Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Zip Front Hooded Sweatshirt, 100% Polyester Fleece, Lime, XL

  • Mfr # 7009-XL

  • Zoro # G4246375


product price: $44.99
/ea

Key Features

Material
100% Polyester Fleece
Color
Lime
Standards
ANSI/ISEA 107-2015
Fabric Weight
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7009-XL
Zoro #
G4246375
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Zip Front Hooded Sweatshirt
Material
100% Polyester Fleece
Color
Lime
Standards
ANSI/ISEA 107-2015
Fabric Weight
7.25

Description

Class 3 Two Tone Zipper Front Sweatshirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.