Zoro Homepage

Hi-Vis Zip Front Sweatshirt with Hood, 100% Polyester Fleece, Orange, M

  • Mfr # 7004-MD

  • Zoro # G4246366


product price: $46.59
/ea

Key Features

Material
100% Polyester Fleece
Standards
ANSI/ISEA 107-2015
Fabric Weight
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-MD
Zoro #
G4246366
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Zip Front Sweatshirt with Hood
Material
100% Polyester Fleece
Color
Orange
Standards
ANSI/ISEA 107-2015
Fabric Weight
7.25

Description

Class 3 Zipper Front Hooded Sweatshirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.