Incident Command Vest- Orange Vest w/Lime Prismatic Tape-One size Fits All
- Mfr # 3112
- Zoro # G704901532
product price:Â
$
22.59
/ea
Sold in multiples of 2 for
$45.18
Key Features
Size
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112
- Zoro #
- G704901532
- UPC #
- 811969027416
- Country of Origin
- China
- Item
- Safety Incident Command Vest
- Color
- Orange/Lime
Dimensions
- Size
- One Size
Description
Features: 2" prismatic star style reflective tape 100% polyester mesh material clear id badge holder with hook loop; loop fastening to stop badge falling out when bending. D-ring for holding, id,walkie,talkies etc. Mic tab on the right chest. Clear plastic cardholder(8*11) for identification at back. Special designed large outer pocket for tablet or clipboard. Adjustable side straps for perfect fit one size fits all non-ansi certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.