Short Sleeve Shirt with Reflective Tape (Non ANSI), 100% Polyester Birdseye, Red, 4XL

  • Mfr # 5124-4XL

  • Zoro # G4127287


product price:  $17.25
/ea

Key Features

Material
100% Polyester Birdseye
Standards
Non-ANSI Certified
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5124-4XL
Zoro #
G4127287
UPC #
819911021444
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Short Sleeve Shirt with Reflective Tape (Non ANSI)
Material
100% Polyester Birdseye
Color
Red
Standards
Non-ANSI Certified
Number of Outside Pockets
1

Description

NON-ANSI Multi Color Short Sleeve Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products