Zoro Homepage

Two-Tone Safety Vest L Class 2 , Zipper 6 Pockets

  • Mfr # 1501-LG

  • Zoro # G404987324


product price: $37.99
/ea
Sold in multiples of 2 for $75.98

Key Features

Color
Lime
Material
Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501-LG
Zoro #
G404987324
UPC #
811969020257
Country of Origin
China

Dimensions

Size
L

Details

Item
Two-Tone Safety Vest
Color
Lime
Material
Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6

Description

features: zipper closure 2" silver reflective tape with contrasting trim 100% polyester mesh material one left chest 2-tier & 4- division pocket one lower right inside pocket 1501-lime certification: ansi/isea 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.