Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone Safety Vest XL Class 2 , Zipper

  • Mfr # 1005

  • Zoro # G014573566


product price: $15.85
/ea

Key Features

Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005
Zoro #
G014573566
UPC #
811969020141
Country of Origin
China

Dimensions

Size
XL

Details

Item
Two-Tone Safety Vest
Color
Lime
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.