Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone Safety Vest XL Class 2 , Zipper 6 Pockets

  • Mfr # 1502-XL

  • Zoro # G204901636


product price: $37.99
/ea
Sold in multiples of 2 for $75.98

Key Features

Color
Orange
Material
Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1502-XL
Zoro #
G204901636
UPC #
811969022923
Country of Origin
China

Dimensions

Size
XL

Details

Item
Two-Tone Safety Vest
Color
Orange
Material
Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6

Description

features: zipper closure 2" silver reflective tape with contrasting trim 100% polyester mesh material one left chest 2-tier & 4- division pocket one lower right inside pocket 1502-orange certification: ansi/isea 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.