10-Pack 1500 Lumen LED A19 Bulb 100W Equivalent E26 5000K
- Mfr # GT-A19-10PK5-H
- Zoro # G722065407
product price:Â
$
30.79
/pk of 10, $3.08/ea
Key Features
Voltage
120V
Length
2.4 in
Width
2.4 in
Color
White
Height
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT-A19-10PK5-H
- Zoro #
- G722065407
- UPC #
- 8.50018E+11
- Country of Origin
- China
Dimensions
- Length
- 2.4 in
- Width
- 2.4 in
- Height
- 4.2 in
Details
- Item
- LED Bulb
- Voltage
- 120V
- Color
- White
Description
Brighten your space with efficient, high-output lighting from the GT-Lite LED bulb, sold in a convenient 10-pack. Each bulb delivers 1,500 lumens of crisp illumination, replacing a traditional 100W incandescent while using only 15 watts to help reduce energy costs without sacrificing brightness. The 5000K daylight color temperature provides clean, clear light ideal for kitchens, offices, garages, and other task-focused areas where visibility matters most. Designed with a standard E26 base, these bulbs install easily into most household fixtures and lamps. Long-lasting LED technology runs cooler and lasts longer than incandescent alternatives, reducing maintenance and replacement needs. The GT-Lite LED bulbs offer dependable performance, energy efficiency, and bright, everyday lighting for multiple rooms.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.