Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT-Lite 1500 Lumen LED A19 3-Way Bulb 30-70-100W Equivalent Bright White

  • Mfr # GT-A19-3710-BW

  • Zoro # G622065415


product price: $19.99
/ea

Key Features

Width
2.4 in
Color
White
Voltage
120 V
Height
4.2 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-A19-3710-BW
Zoro #
G622065415
UPC #
8.50041E+11
Country of Origin
China

Dimensions

Width
2.4 in
Height
4.2 in
Length
2.4 in

Details

Item
LED Bulb
Color
White
Voltage
120 V

Description

Enjoy versatile lighting with the GT-Lite 1500 Lumen LED A19 3-Way Bulb in bright white. This single bulb replaces 30W, 70W, and 100W incandescent bulbs, letting you switch between three brightness levels to suit your needs-whether soft ambient light or full brightness for tasks. With energy-saving LED performance and a standard E26 base, installation is quick and easy. Ideal for living rooms, bedrooms, hallways, and more, this 3-way bulb delivers reliable, adjustable illumination with lower energy costs and long-lasting performance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.