Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT-Lite 1500 Lumen LED A19 3-Way Bulb 30-70-100W Equivalent Daylight

  • Mfr # GT-A19-3710-DL

  • Zoro # G522065393


product price: $19.99
/ea

Key Features

Color
White
Height
4.2 in
Length
2.4 in
Voltage
120 V
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-A19-3710-DL
Zoro #
G522065393
UPC #
8.50041E+11
Country of Origin
China

Dimensions

Height
4.2 in
Length
2.4 in
Width
2.4 in

Details

Color
White
Item
LED Bulb
Voltage
120 V

Description

Upgrade your lighting with the GT-Lite 2300 Lumen LED A19 3-Way Bulb. This versatile bulb replaces 50W, 100W, and 150W incandescent bulbs while using energy-saving LED technology to deliver bright, adjustable light for living rooms, kitchens, bedrooms, and more. The standard E26 base installs easily into most fixtures with no tools required. With three light levels in one bulb, you can tailor brightness to your needs-from soft ambient light to full brilliance. Long-lasting and efficient, this LED helps reduce energy costs and provides reliable performance you can count on.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.