Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT-Lite 10-Pack 1500 Lumen LED A19 Bulb 100W Equivalent E26 3000K

  • Mfr # GT-A19-10PK3-H

  • Zoro # G122065397


product price: $30.79
/pk 10, $3.08/ea

Key Features

Voltage
120 V
Length
2.4 in
Color
White
Width
2.4 in
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-A19-10PK3-H
Zoro #
G122065397
UPC #
8.50018E+11
Country of Origin
China

Dimensions

Length
2.4 in
Width
2.4 in
Height
4.2 in

Details

Voltage
120 V
Item
LED Bulb
Color
White

Description

The GT-Lite 10-pack of soft white LED A19 light bulbs are great for general use in any location! Each bulb boasts 1500 lumens of Soft White light, similar to a 100 watt incandescent bulb while using only 15 watts, saving 85% energy. These non-dimmable bulbs last over 4 years when used 3 hours per day. By switching 10 existing incandescent bulbs to these energy-efficient LED bulbs, you can save an estimated $111.13 annually ($11.13 per bulb)! The 3000K color temperature is perfect for a cozy ambiance in smaller areas. The softer lighting effect enhances the atmosphere in living rooms, bedrooms, porches, and more!ng rooms, bedrooms, porches, and more!

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.