
GT-Lite 16-Pack 1500 Lumen LED A19 Bulbs 3500K Bright White, 15W Repl for 100W
Mfr # GT-A19-100W16P-BW
Zoro # G022065411
product price: $28.75
/pk 16, $1.80/eaKey Features
Width
2.4 in
Height
4.2 in
Voltage
120 V
Length
2.4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-A19-100W16P-BW
Zoro #
G022065411
UPC #
8.50041E+11
Country of Origin
China
Dimensions
Width
2.4 in
Height
4.2 in
Length
2.4 in
Details
Item
LED Bulb
Voltage
120 V
Color
White
Description
Bring crisp, bright lighting to your home with the GT-Lite 16-Pack 1500 Lumen LED A19 Bulbs in 3500K bright white. These efficient LEDs use just 15 watts while replacing 100W incandescent bulbs, giving you clear, balanced illumination that’s ideal for kitchens, workspaces, living areas, and more. The standard E26 base fits most fixtures for easy installation, and the large 16-pack ensures consistent light throughout your space. Durable and long-lasting, these bulbs help reduce energy use and maintenance-an excellent lighting upgrade for every room.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.