GT-Lite 16-Pack 1500 Lumen LED A19 Bulbs 5000K Daylight, 15W Repl for 100W

  • Mfr # GT-A19-100W16P-DL

  • Zoro # G122065380


product price: $34.25
/pk 16, $2.14/ea

Key Features

Width
2.4 in
Voltage
120 V
Height
4.2 in
Color
White
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-A19-100W16P-DL
Zoro #
G122065380
UPC #
8.50041E+11
Country of Origin
China

Dimensions

Width
2.4 in
Height
4.2 in
Length
2.4 in

Details

Voltage
120 V
Item
LED Bulb
Color
White

Description

Upgrade your lighting with the GT-Lite 2300 Lumen LED A19 3-Way Bulb. This versatile bulb replaces 50W, 100W, and 150W incandescent bulbs while using energy-saving LED technology to deliver bright, adjustable light for living rooms, kitchens, bedrooms, and more. The standard E26 base installs easily into most fixtures with no tools required. With three light levels in one bulb, you can tailor brightness to your needs-from soft ambient light to full brilliance. Long-lasting and efficient, this LED helps reduce energy costs and provides reliable performance you can count on.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.